- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset Function
| Indicator Lights | No |
| Operation | Solenoid Operated |
| Pressure [Max] | 5000 psi |
| Mounting | Subplate/Manifold Mount |
| Fluid Cleanliness | 19/17/14 micron |
| Spool Spring Arrangement Code | A |
| Rated Flow [Max] | 30 gal/min |
| Body Material | Gray Iron |
| Actuation Identification | Solenoid B |
| NFPA Size | D03 |
| Function | Spring Offset |
| Seal Material | Buna-N |
| Model No. | DG18V4-012A-10 |
| Actuator Type | Solenoid |
| Weight | 7.55 LB |

