- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
| Pressure [Max] | 4500 psi |
| No. of Stages | Single Stage |
| Temperature Range [Min] | 68 °F |
| Operation | Solenoid Operated |
| Manual Override | Plain Override |
| Performance | Standard Performance |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Model No. | DG4V4-012C-M-X5-ER-4-10-S537 |
| Voltage & Frequency | 120 VAC - 60 Hz |
| AC/DC | AC |
| Compatible Fluids | Petroleum Oil |
| Leakage | Standard Performance |
| Tank Port Rating | 1015 |
| Seal Material | Buna-N |
| Temperature Range [Max] | 122 °F |
| Body Material | Gray Iron |
| Indicator Lights | No |
| Spool Spring Arrangement Code | C |
| Watt Rating | 20 W |
| Mounting | Subplate/Manifold Mount |
| Actuation Identification | Solenoid A, Solenoid B |
| NFPA Size | D05 |
| Rated Flow [Max] | 30 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Function | Spring Centered |
| Actuator Type | Solenoid |
| Reducer Module | No |
| Weight | 0.0 LB |

