- Proportional Valve
- D06 NFPA
- Pressure Reducing W/ Reverse Flow Check Valve Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Valve Performance | Standard Performance |
| Electrical Connection | 7 Pin Electrical Plug W/ Plug |
| Feedback Sensor | No |
| Voltage & Frequency | 24 VDC |
| Operation | Solenoid Operated |
| Series | KBXG |
| Model No. | KBXG-6-W330-Z-M2-3-A-PE7-H1-10 |
| No. of Stages | Two Stage |
| Temperature Range [Max] | 158 °F |
| Rated Flow | 75 gal/min |
| Pressure [Max] | 5000 psi |
| Fluid Cleanliness | 17/15/12 micron |
| Valve Type | Check |
| Mounting | Subplate Mounted |
| Symmetric Flow | Yes |
| Control Type | Pressure Reducing W/ Reverse Flow Check Valve |
| Body Material | Cast Iron |
| NFPA Size | D06 |
| Temperature Range [Min] | -4 °F |
| Weight | 16.28 LB |

