- Solenoid Actuated Valve
- Pilot Operated Operation
- D05 NFPA Size
| Pilot/Drain | External Pilot/Internal Drain |
| Voltage & Frequency | 24 VDC |
| Operation | Pilot Operated |
| AC/DC | DC |
| NFPA Size | D05 |
| Watt Rating | 30 W |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Model No. | DG5V-5-2A-T-M-U-H7-10 |
| Indicator Lights | No |
| Weight | 16.345 LB |

