- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
| Operation | Solenoid Operated |
| Spool Spring Arrangement Code | A |
| Function | Spring Offset |
| Model No. | DG5V-5-35A-PPA-E-Z-VM-U-H7-10-EN600 |
| Rated Flow [Max] | 30 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Mounting | Subplate/Manifold Mount |
| Actuator Type | Solenoid |
| Seal Material | Buna-N |
| Actuation Identification | Solenoid B |
| Pressure [Max] | 5000 psi |
| Body Material | Ductile Iron |
| NFPA Size | D05 |
| Weight | 26.6 LB |

