- SA A, 2 Bolt Mounting Flange
- 0.75 in Shaft Diameter
- 4 Bolt Flange Inlet Port Type
description
- With an increased pressure rating up to 204 bar (3000 psi) and all the advantages of Vickers vane pump technology, the new H-series square vane pumps open the door to new applications. Whether in heavy-duty industrial machinery or mobile applications, these versatile pumps are engineered for efficiency and performance while enduring the toughest operating conditions.
applications
- Power units
- Power steering
- Small presses
- Lift trucks
- Balers
- Skid steerers
features
- High Performance: Engineered for higher pressure (up to 204 bar) and high speed applications
- Unmatched Durability: Built with a field-proven design and build materials, for years of service in the most rugged applications
- Compact Size: Compact size and weight make these pumps suitable for applications where space is limited
- Reduced Contamination: Square pumps are more resistant to small levels of contamination, increasing reliability
- Energy Savings: Square pumps are highly efficient, which can contribute to a decrease in energy and operational costs
| Paint Type | Standard Black Per 504H0335 |
| Shaft Length | 2.66 in |
| Relief Pressure | 1750 PSI |
| Pump Series | V2020 Double |
| Pressure Type | High Pressure |
| Shaft Seal and Bearing | Single Lip Seal and Sealed Bearing |
| Seal Type | Standard Seal |
| Cover Type | Flow Control Cover with RV |
| Pump Type | Vane Pump |
| Inlet Port Type | 4 Bolt Flange |
| Mounting Flange | SA A, 2 Bolt |
| Shaft Type | Straight Keyed |
| Shaft Rotation | LH CCW Rotation Viewed from Shaft End |
| Flow Rate Thru Orifice Cover | 8 US gpm |
| Shaft Dia. | 0.75 in |
| Outlet Port Type Cover End | P Port - .750-16 UN-2B, T Port - 1.0625-12 UN-2B (For F Cover) |
| Outlet Port Type Shaft End | 1.0625-12 UN-2B Thread |
| Outlet Cover Port Orientation Shaft End | 90° CCW from Inlet Port |
| Ring Capacity Shaft End | 11 US gpm |
| Ring Capacity Cover End | 11 US gpm |
| Weight | 0.0 LB |

