- SA A, 2 Bolt Mounting Flange
- 0.733 in Shaft Diameter
- 4 Bolt Flange Inlet Port Type
description
- With an increased pressure rating up to 204 bar (3000 psi) and all the advantages of Vickers vane pump technology, the new H-series square vane pumps open the door to new applications. Whether in heavy-duty industrial machinery or mobile applications, these versatile pumps are engineered for efficiency and performance while enduring the toughest operating conditions.
applications
- Power units
- Power steering
- Small presses
- Lift trucks
- Balers
- Skid steerers
features
- High Performance: Engineered for higher pressure (up to 204 bar) and high speed applications
- Unmatched Durability: Built with a field-proven design and build materials, for years of service in the most rugged applications
- Compact Size: Compact size and weight make these pumps suitable for applications where space is limited
- Reduced Contamination: Square pumps are more resistant to small levels of contamination, increasing reliability
- Energy Savings: Square pumps are highly efficient, which can contribute to a decrease in energy and operational costs
| Pump Type | Vane Pump |
| Shaft Rotation | RH CW Rotation Viewed from Shaft End |
| Pump Series | V2020 Double |
| Shaft Seal and Bearing | Single Lip Seal and Sealed Bearing |
| Shaft Dia. | 0.733 in |
| Seal Type | Standard Seal |
| Pressure Type | High Pressure |
| Shaft Length | 2.935 in |
| Pitch | 16/32 |
| Shaft Type | Involute Splined 11T |
| Paint Type | Standard Black Per 504H0335 |
| Mounting Flange | SA A, 2 Bolt |
| Cover Type | Standard Cover |
| Inlet Port Type | 4 Bolt Flange |
| Ring Capacity Cover End | 10 US gpm |
| Ring Capacity Shaft End | 11 US gpm |
| Outlet Cover Port Orientation Shaft End | Opposite to Inlet Port |
| Outlet Port Type Cover End | 1.062-12 UN-2B Straight Thread (For STD Cover) |
| Outlet Port Type Shaft End | 1.0625-12 UN-2B Thread |
| Weight | 17.5 LB |

