Skip to content Skip to navigation menu
Vickers PVM Series Industrial Axial Piston Pump; PVM018ER01AE01AAA28000000A0A

123AL00011A

Vickers PVM Series Industrial Axial Piston Pump; PVM018ER01AE01AAA28000000A0A
Item #101927868
  • PVM018 Series Industrial Axial Piston Pump
  • CW Rotation
  • 5/8 in Keyed Shaft
  • SAE A, 2 Bolt w/3 1/4 in Pilot
  • 8.2 gal/min @ 1800 rpm
  • End Ported
  • SAE-20 Inlet
  • SAE-12 Outlet
  • Pressure Compensator
+ Show More + Show Less
Vickers PVM Series Industrial Axial Piston Pump; PVM018ER01AE01AAA28000000A0A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVM018 Series Industrial Axial Piston Pump
  • CW Rotation
  • 5/8 in Keyed Shaft
  • SAE A, 2 Bolt w/3 1/4 in Pilot
  • 8.2 gal/min @ 1800 rpm

description

  • Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.

applications

  • Metal shears
  • Material conveyors
  • Automotive transfer lines
  • Process industry machines
  • Flight simulators
  • Entertainment rides
  • Tube forming and bending
  • Blow molding machines
  • Metal die casters

features

  • Compact design
  • Inlet and outlet gauge ports and adjustable maximum displacement stops
  • Low 4% pressure ripple
  • Long pump life
  • Quiet pump operation
  • Reduced maintenance
  • Design promotes leak-free system
Bolt Circle Dia. 4 3/16 in
Flow @ RPM 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm
Shaft Description SAE A
Series PVM018
Operating Pressure [Max] 5000 psi
Manufacturer Part No. PVM018ER01AE01AAA28000000A0A
Port Type Tube Ports
Inlet Port SAE-20
Flow Compensator Setting None
Shaft Dia. 0.625 in
Pilot Diameter 3.25 in
Origin Axial Piston Pumps
Seal Material Buna-N
Shaft Type Straight Keyed
Port Location End Port
Displacement (in³/rev) 1.1
Auxiliary Mounting Pad Single Pump, Non-Thru-Drive
Control Type Pressure Compensator
GPM @ Speed 8.2 gpm @ 1750 rpm
Model No. PVM018ER01AE01AAA28000000A0A
Rotation Right Hand (CW)
Valve Plate Electric Motor Speeds
RPM [Max] 1800 rpm
Spline Description N/A
Mounting Flange SAE A, 2 Bolt
HP @ 1,800 rpm [Max] 22 hp
Pump Type Open Circuit Axial
Special Features Adjustable Maximum Displacement Stop & Single Shaft Seal
Paint Standard Blue Paint
Key 0.15625 in
Pressure Compensator Setting 280 Bar
Outlet Port SAE-12
Shaft Length 0.94 in
Weight 33.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison