- PVM074 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 33.5 gal/min @ 1800 rpm
description
- Press brakes, injecting molding machines, extruders – many kinds of applications that require a wide displacement range all benefit from Eaton PVM series piston pumps. With a variable displacement from 18 cc to 141 cc (1.1 to 8.6 cubic inches) at operating pressures up to 315 bar (4,568 psi) and host of advanced features, the PVM series piston pump reduces noise levels by more than 50% for quiet, effective operation.
applications
- Press brake
- Presses
- Pulp and paper
- Material handling
- Wood processing industry
- Automotive transfer lines
- Metal diecast industry
- Plastic injection molding
- Steel industry
features
- Variable displacement, pressure compensated pump
- Teardrop-shaped housing reduces noise levels
- Cradle-bearing design results in a compact, space-saving pump size
- Inlet and outlet gauge port
- Low 4% pressure ripple
- Compact design
- Optional through drives available on special orders
| Seal Material | Viton |
| Paint | Standard Blue Paint |
| Pressure Compensator Setting | 280 Bar |
| Flow Compensator Setting | None |
| Origin | Axial Piston Pumps |
| Shaft Description | SAE C |
| Shaft Dia. | 1.25 in |
| Series | PVM074 |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Manufacturer Part No. | PVM074ER09GS02AAA28000000A0A |
| RPM [Max] | 1800 rpm |
| Operating Pressure [Max] | 5000 psi |
| Pilot Diameter | 5 in |
| Shaft Type | Straight Keyed |
| Mounting Flange | SAE C, 4 Bolt |
| Model No. | PVM074ER09GS02AAA28000000A0A |
| Spline Description | N/A |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Port Type | Flange Ports |
| Control Type | Pressure Compensator |
| Displacement (in³/rev) | 4.5 |
| Rotation | Right Hand (CW) |
| Family Name | PVM Series Industrial Piston Pump |
| Pump Type | Open Circuit Axial |
| Bolt Circle Dia. | 6 3/8 in |
| Flow @ RPM | 18.5 gpm @ 1000 rpm, 22.7 gpm @ 1200 rpm, 28 gpm @ 1500 rpm, 33.5 gpm @ 1800 rpm |
| Shaft Length | 2.2 in |
| HP @ 1,800 rpm [Max] | 84 hp |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Valve Plate | Electric Motor Speeds |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Port Location | Side Port |
| Key | 5/16 in |
| Weight | 99.0 LB |

