Skip to content Skip to navigation menu
Vickers PVM Series Industrial Axial Piston Pump; PVM141ER09GS02AAA0700000AA0A

123AL00125A

Vickers PVM Series Industrial Axial Piston Pump; PVM141ER09GS02AAA0700000AA0A
Item #101896989
  • PVM141 Series Industrial Axial Piston Pump
  • CW Rotation
  • 1 1/4 in Keyed Shaft
  • SAE C, 4 Bolt w/5 in Pilot
  • 63 gal/min @ 1800 rpm
  • Side Ported
  • 2 1/2 in 4-Bolt Flg/Code 61 Inlet
  • 1 1/4 in 4-Bolt Flg/Code 62 Outlet
  • Pressure Compensator
+ Show More + Show Less
Vickers PVM Series Industrial Axial Piston Pump; PVM141ER09GS02AAA0700000AA0A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVM141 Series Industrial Axial Piston Pump
  • CW Rotation
  • 1 1/4 in Keyed Shaft
  • SAE C, 4 Bolt w/5 in Pilot
  • 63 gal/min @ 1800 rpm

description

  • Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.

applications

  • Metal shears
  • Material conveyors
  • Automotive transfer lines
  • Process industry machines
  • Flight simulators
  • Entertainment rides
  • Tube forming and bending
  • Blow molding machines
  • Metal die casters

features

  • Compact design
  • Inlet and outlet gauge ports and adjustable maximum displacement stops
  • Low 4% pressure ripple
  • Long pump life
  • Quiet pump operation
  • Reduced maintenance
  • Design promotes leak-free system
Series PVM141
Auxiliary Mounting Pad SAE A, 2 Bolt, 9 Tooth Spline
Valve Plate Electric Motor Speeds
Control Type Pressure Compensator
Special Features Adjustable Maximum Displacement Stop & Single Shaft Seal
Pilot Diameter 5 in
Displacement (in³/rev) 8.6
Model No. PVM141ER09GS02AAA0700000AA0A
Operating Pressure [Max] 4000 psi
Port Location Side Port
Flow @ RPM 35 gpm @ 1000 rpm, 42 gpm @ 1200 rpm, 53 gpm @ 1500 rpm, 63 gpm @ 1800 rpm
Pressure Compensator Setting 70 Bar
Origin Axial Piston Pumps
Pump Type Open Circuit Axial
Flow Compensator Setting None
HP @ 1,800 rpm [Max] 126 hp
Seal Material Buna-N
Bolt Circle Dia. 6 3/8 in
Shaft Length 1.89 in
RPM [Max] 1800 rpm
Rotation Right Hand (CW)
Shaft Type Straight Keyed
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Shaft Dia. 1.25 in
Spline Description N/A
Paint Standard Blue Paint
Port Type Flange Ports
Key 0.3125 in
Shaft Description SAE C
Mounting Flange SAE C, 4 Bolt
Manufacturer Part No. PVM141ER09GS02AAA0700000AA0A
GPM @ Speed 63 gpm @ 1800 rpm
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62
Weight 145.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison