- Model PVM018ER01AE01AAA21000000A0A
- CW Rotation
- 5/8 in Keyed Shaft
- SAE A, 2 Bolt with 3 1/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Pilot Diameter | 3.25 in |
| Spline Description | N/A |
| Mounting Flange | SAE A, 2-Bolt |
| Displacement (in³/rev) | 1.1 |
| Shaft Length | 0.94 in |
| Manufacturer Part No. | PVM018ER01AE01AAA21000000A0A |
| Shaft Type | Straight Keyed |
| Inlet Port | 1.25 in SAE 4-Bolt (Code 61) |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| RPM [Max] | 1800 rpm |
| Rotation | Right |
| Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
| Seal Material | Buna-N |
| Series | PVM018 |
| Port Type | Tube Ports |
| Key | 0.15625 in |
| Model No. | PVM018ER01AE01AAA21000000A0A |
| Shaft Dia. | 0.625 in |
| Control Type | Pressure Compensator |
| Family Name | PVM Series Industrial Piston Pump |
| Bolt Circle Dia. | 4 3/16 in |
| Paint | Standard Blue Paint |
| Outlet Port | 0.75 in SAE 4-Bolt Flange (Code 61) |
| Port Location | End |
| Valve Plate | Electric Motor Speeds |
| Operating Pressure [Max] | 5000 psi |
| Pump Type | Open Circuit Axial |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| GPM @ Speed | 8.2 gpm @ 1750 rpm |
| Origin | Axial Piston Pumps |
| Flow Compensator Setting | None |
| HP @ 1,800 rpm [Max] | 22 hp |
| Pressure Compensator Setting | 210 Bar |
| Shaft Description | SAE A |
| Weight | 33.0 LB |

