Skip to content Skip to navigation menu
Vickers PVM Series Industrial Axial Piston Pump; PVM098ER09GS02AAA2800000AA0A

123AL00229A

Vickers PVM Series Industrial Axial Piston Pump; PVM098ER09GS02AAA2800000AA0A
Item #101897142
  • PVM098 Series Industrial Axial Piston Pump
  • CW Rotation
  • 1 1/4 in Keyed Shaft
  • SAE C, 4 Bolt w/5 in Pilot
  • 45 gal/min @ 1800 rpm
  • Side Ported
  • 2 1/2 in 4-Bolt Flg/Code 61 Inlet
  • 1 in 4-Bolt Flg/Code 61 Outlet
  • Pressure Compensator
+ Show More + Show Less
Vickers PVM Series Industrial Axial Piston Pump; PVM098ER09GS02AAA2800000AA0A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVM098 Series Industrial Axial Piston Pump
  • CW Rotation
  • 1 1/4 in Keyed Shaft
  • SAE C, 4 Bolt w/5 in Pilot
  • 45 gal/min @ 1800 rpm

description

  • Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.

applications

  • Metal shears
  • Material conveyors
  • Automotive transfer lines
  • Process industry machines
  • Flight simulators
  • Entertainment rides
  • Tube forming and bending
  • Blow molding machines
  • Metal die casters

features

  • Compact design
  • Inlet and outlet gauge ports and adjustable maximum displacement stops
  • Low 4% pressure ripple
  • Long pump life
  • Quiet pump operation
  • Reduced maintenance
  • Design promotes leak-free system
Outlet Port 1 in 4-Bolt Flange/Code 61
Pump Type Open Circuit Axial
Shaft Type Straight Keyed
Pressure Compensator Setting 280 Bar
HP @ 1,800 rpm [Max] 118 hp
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Shaft Dia. 1.25 in
Displacement (in³/rev) 6
Flow Compensator Setting None
Operating Pressure [Max] 5000 psi
Port Location Side Port
Seal Material Buna-N
Key 5/16 in
Pilot Diameter 5 in
Manufacturer Part No. PVM098ER09GS02AAA2800000AA0A
Auxiliary Mounting Pad SAE A, 2 Bolt, 9 Tooth Spline
Shaft Length 1.89 in
Spline Description N/A
GPM @ Speed 45 gpm @ 1800 rpm
Valve Plate Electric Motor Speeds
Model No. PVM098ER09GS02AAA2800000AA0A
Paint Standard Blue Paint
Shaft Description SAE C
Bolt Circle Dia. 6 3/8 in
Origin Axial Piston Pumps
Rotation Right Hand (CW)
Control Type Pressure Compensator
Series PVM098
Mounting Flange SAE C, 4 Bolt
RPM [Max] 1800 rpm
Flow @ RPM 24.3 gpm @ 1000 rpm, 29.6 gpm @ 1200 rpm, 37 gpm @ 1500 rpm, 45 gpm @ 1800 rpm
Port Type Flange Ports
Special Features Adjustable Maximum Displacement Stop & Single Shaft Seal
Weight 121.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison