- PVM141 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 63 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Pressure Compensator Setting | 230 Bar |
| Pump Type | Open Circuit Axial |
| Origin | Axial Piston Pumps |
| Key | 3/8 in |
| Manufacturer Part No. | PVM141ER10GS02AAA23000000A0A |
| Flow Compensator Setting | None |
| HP @ 1,800 rpm [Max] | 126 hp |
| Bolt Circle Dia. | 6 3/8 in |
| Pilot Diameter | 5 in |
| Operating Pressure [Max] | 4000 psi |
| Outlet Port | 1.25 in SAE 4-Bolt Flange (Code 62) |
| Rotation | Right |
| Shaft Length | 2.44 in |
| Shaft Description | SAE C-C |
| Shaft Dia. | 1.5 in |
| Flow @ RPM | 35 gpm @ 1000 rpm, 42 gpm @ 1200 rpm, 53 gpm @ 1500 rpm, 63 gpm @ 1800 rpm |
| RPM [Max] | 1800 rpm |
| Model No. | PVM141ER10GS02AAA23000000A0A |
| Series | PVM141 |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Valve Plate | Electric Motor Speeds |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Mounting Flange | SAE C, 4-Bolt |
| Spline Description | N/A |
| Family Name | PVM Series Industrial Piston Pump |
| Port Location | Side |
| Control Type | Pressure Compensator |
| Inlet Port | 2.5 in SAE 4-Bolt Flange (Code 61) |
| Shaft Type | Straight Keyed |
| Displacement (in³/rev) | 8.6 |
| Port Type | Flange Ports |
| Seal Material | Viton |
| Paint | Standard Blue Paint |
| Weight | 145.0 LB |

