- Model PVM057ER09GS02AAA28000001A0A
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt with 5 in Pilot
- 27 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Shaft Dia. | 1.25 in |
| Pressure Compensator Setting | 280 Bar |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Valve Plate | Electric Motor Speeds |
| Series | PVM057 |
| Shaft Description | SAE C |
| Bolt Circle Dia. | 6 3/8 in |
| GPM @ Speed | 27 gpm @ 1800 rpm |
| RPM [Max] | 1800 rpm |
| Outlet Port | 1 in SAE 4-Bolt Flange (Code 61) |
| Seal Material | Buna-N |
| HP @ 1,800 rpm [Max] | 70 hp |
| Paint | Standard Blue Paint |
| Key | 5/16 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Port Type | Flange Ports |
| Pump Type | Open Circuit Axial |
| Shaft Type | Straight Keyed |
| Control Type | Pressure Compensator |
| Operating Pressure [Max] | 5000 psi |
| Flow Compensator Setting | None |
| Flow @ RPM | 14.3 gpm @ 1000 rpm, 17.4 gpm @ 1200 rpm, 22.4 gpm @ 1500 rpm, 27 gpm @ 1800 rpm |
| Model No. | PVM057ER09GS02AAA28000000A0A |
| Rotation | Right |
| Mounting Flange | SAE C, 4-Bolt |
| Pilot Diameter | 5 in |
| Origin | Axial Piston Pumps |
| Family Name | PVM Series Industrial Piston Pump |
| Spline Description | N/A |
| Inlet Port | 2 in SAE 4-Bolt Flange (Code 61) |
| Manufacturer Part No. | PVM057ER09GS02AAA28000000A0A |
| Displacement (in³/rev) | 3.5 |
| Port Location | Side |
| Shaft Length | 2.2 in |
| Weight | 60.0 LB |

