- Bolt Kit for D08 Valve, High Flow
- 1/2-13 UNC x 3" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
| Use With | N/A |
| Thread Size | 1/2 |
| NFPA Size | D08 |
| Thread Type | UNC |
| Bolt Type | Bolt |
| Model No. | BKDGH06 618 |
| Length | 3 in |
| Number of Bolts | 6 |
| Manufacturer Part No. | BKDGH06 618 |
| Threads per Inch | 13 |
| Weight | 2.0 LB |

