- Bolt Kit for D05 Single Valve
- 1/4-20 UNC x 1 1/2" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Never use cheater bars or extensions
| NFPA Size | D05 |
| Use With | Single Valve (DG4S4) |
| Thread Type | UNC |
| Length | 1 1/2 in |
| Bolt Type | Bolt |
| Thread Size | 1/4 |
| Number of Bolts | 4 |
| Manufacturer Part No. | BKDG01 633 |
| Threads per Inch | 20 |
| Model No. | BKDG01 633 |
| Weight | 1.0 LB |

