- Bolt Kit for D05 Valve
- 1/4-20 UNC Thread x 2 1/2" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Lubrication required
| Length | 2 1/2 in |
| Thread Type | UNC |
| Use With | N/A |
| Model No. | BKXDG01634 |
| Manufacturer Part No. | BKXDG01634 |
| Thread Size | 1/4 |
| Bolt Type | Bolt |
| Threads per Inch | 20 |
| NFPA Size | D05 |
| Number of Bolts | 4 |
| Weight | 2.0 LB |

