- Bolt Kit for D08 Valve, Standard Flow
- 1/2-13 UNC x 2 1/2" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Six bolts per kit
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Use With | Single Valve (DG5S8) |
| Model No. | BKDG06 635 |
| Manufacturer Part No. | BKDG06 635 |
| Thread Size | 1/2 |
| Length | 2 1/2 in |
| Number of Bolts | 6 |
| NFPA Size | D08 |
| Thread Type | UNC |
| Bolt Type | Bolt |
| Threads per Inch | 13 |
| Weight | 1.0 LB |

