- Bolt Kit for D05 Valve w/One 50 mm Stack Valve
- 1/4-20 UNC x 3 1/4" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bolt Type | Bolt |
| Manufacturer Part No. | BKDGFN01 637 |
| Length | 3 1/4 in |
| Use With | N/A |
| Thread Type | UNC |
| NFPA Size | D05 |
| Thread Size | 1/4 |
| Threads per Inch | 20 |
| Model No. | BKDGFN01 637 |
| Number of Bolts | 4 |
| Weight | 2.0 LB |

