- Bolt Kit for D05 Valve
- 1/4-20 UNC Thread x 3 1/2" Long
- Use w/DG4S4 + (1) 1.97"
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Thread Size | 1/4 |
| Number of Bolts | 4 |
| Use With | DG4S4 + (1) 1.97 in |
| Thread Type | UNC |
| Threads per Inch | 20 |
| NFPA Size | D05 |
| Manufacturer Part No. | BK255654 |
| Model No. | BK255654 |
| Bolt Type | Bolt |
| Length | 3 1/2 in |
| Weight | 2.0 LB |

