- Bolt Kit for D05 Valve
- 1/4-20 UNC Thread x 6" Long
- Use w/DG4S4 + (1) 1.97" + (1) 2.36"
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Thread Size | 1/4 |
| Use With | DG4S4 + (1) 1.97 in + (1) 2.36 in |
| Threads per Inch | 20 |
| Model No. | BK255657 |
| Bolt Type | Bolt |
| Manufacturer Part No. | BK255657 |
| Thread Type | UNC |
| Number of Bolts | 4 |
| NFPA Size | D05 |
| Length | 6 in |
| Weight | 2.0 LB |

