- Bolt Kit for D05 Valve w/Two 60 mm Stack Valves
- 1/4-20 UNC x 6 1/2" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Model No. | BK255664 |
| Manufacturer Part No. | BK255664 |
| Threads per Inch | 20 |
| NFPA Size | D05 |
| Thread Size | 1/4 |
| Number of Bolts | 4 |
| Length | 6 1/2 in |
| Thread Type | UNC |
| Use With | DG4S4 + (2) 2.36 in |
| Bolt Type | Bolt |
| Weight | 2.0 LB |

