- Bolt Kit for D05 Valve w/Two 50 mm Stack Valves
- 1/4-20 UNC x 5 3/4" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Manufacturer Part No. | BKDGXFN01 666 |
| Use With | N/A |
| Threads per Inch | 20 |
| Model No. | BKDGXFN01 666 |
| NFPA Size | D05 |
| Bolt Type | Bolt |
| Length | 5 3/4 in |
| Number of Bolts | 4 |
| Thread Size | 1/4 |
| Thread Type | UNC |
| Weight | 2.0 LB |

