- Bolt Kit for D05 Valve w/Three 60 mm Stack Valves
- 1/4-20 UNC x 9 1/2" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Thread Size | 1/4 |
| Thread Type | UNC |
| Manufacturer Part No. | BK255674 |
| Model No. | BK255674 |
| Length | 9 1/2 in |
| Use With | N/A |
| Bolt Type | Bolt |
| Number of Bolts | 4 |
| NFPA Size | D05 |
| Threads per Inch | 20 |
| Weight | 2.0 LB |

