- Bolt Kit for D05 Valve w/One 60 mm Stack Valve
- 1/4-20 UNC x 4" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Valve Type | D05 Alone |
| Threads per Inch | 20 |
| NFPA Size | D05 |
| Length | 4 in |
| Thread Type | UNC |
| Model No. | BK255689 |
| Number of Bolts | 4 |
| Bolt Type | Bolt |
| Use With | DG4S4 + (1) 2.36 in |
| Thread Size | 1/4 |
| Weight | 0.25 LB |

