- Bolt Kit for D03 Single Valve
- #10-24 UNC x 2" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Manufacturer Part No. | BKDG 3 698 |
| Thread Size | #10 |
| Model No. | BKDG 3 698 |
| Use With | N/A |
| Length | 2 in |
| Number of Bolts | 4 |
| Threads per Inch | 24 |
| Thread Type | UNC |
| NFPA Size | D03 |
| Bolt Type | Bolt |
| Weight | 1.0 LB |

