- Pressure Unloading Valve
- Unloading Valve Type
- 6 mm Port Size
- 500 to 2000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
| Pressure Adjustment Range (psi) | 500 to 2,000 |
| Manual Override | No |
| Model No. | URT2-06-C-12 |
| Fluid Cleanliness | 19/17/14 micron |
| Port Size | 6 mm |
| Leakage | Standard |
| Remote | No |
| Drain | Internal Drain |
| Flow [Max] | 20 gal/min |
| Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
| Performance | Standard Performance |
| Temperature Range [Max] | 158 °F |
| Valve Mount Type | Pipe Thread Connection |
| Temperature Range [Min] | -4 °F |
| Adjustment Type | Screw |
| Body Material | Cast Iron |
| Actuation Option | Proportional |
| Lighted | No |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Adjustment | Yes |
| Valve Type | Unloading Valve |
| Switch Connector | No |
| Weight | 1.0 LB |

