- Cartridge Valve Coil
- 12 VDC
- 1/2" NPT, 24" Leads
- 20 W Power Rating
| Voltage Rating | 12 VDC |
| Coil Type | A |
| Series | 8 Series |
| Watt Rating | 20 W |
| Connector | 1/2 in NPT, 24 in Leads |
| Weight | 0.5 LB |
| Voltage Rating | 12 VDC |
| Coil Type | A |
| Series | 8 Series |
| Watt Rating | 20 W |
| Connector | 1/2 in NPT, 24 in Leads |
| Weight | 0.5 LB |