- Solenoid Coil Function
- 12 VDC Voltage Rating
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
| Watt Rating | 23 W |
| Voltage Rating | 12 VDC |
| Series | 8 Series, P |
| Coil Type | A |
| Connector | DIN 43650 |
| Weight | 0.35 LB |

