- Cartridge Valve Coil
- 230 VAC
- DIN 43650
- 23 W Power Rating
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
| Coil Type | A |
| Series | 8 Series |
| Connector | DIN 43650 |
| Voltage Rating | 230 VAC |
| Watt Rating | 23 W |
| Weight | 1.0 LB |

