Skip to content Skip to navigation menu
Vickers by Danfoss300AA00055ASP

300AA00055ASP

Vickers Valve Coil for Cartridge Valve
Item #102113592
  • Solenoid Coil Function
  • 12 VDC Voltage Rating
  • 24 in Leads Coil Type
Vickers by Danfoss300AA00055ASP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Coil Function
  • 12 VDC Voltage Rating
  • 24 in Leads Coil Type

features

  • Coils are rated for continuous duty
  • Coils are interchangeable for serviceability
  • Variety of voltages and terminations
  • Coils offer one-piece, weatherproof design, eliminating need for extra seals
Coil Type 24 in Leads
Series 8 Series, P
Voltage Rating 12 VDC
Watt Rating 23 W
Connector 1/2 in NPT, 24 in Leads
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison