- Solenoid Coil Function
- 115 VAC Voltage Rating
- 29 w Wattage
features
- Coils are rated for continuous duty
- Coils are interchangeable for serviceability
- Variety of voltages and terminations
- Coils offer one-piece, weatherproof design, eliminating need for extra seals
| Connector | DIN 43650 |
| Series | 12 Series, 10 Series, H, 16 Series, 20 Series |
| Voltage Rating | 115 VAC, 120 VAC |
| Coil Type | B |
| Watt Rating | 23 W |
| Weight | 1.0 LB |

