- Check Valve
- Poppet Style
- 12 mm Size
- SAE Port Type
| Series | DPC11-12 |
| Pilot Piston Seal | Yes |
| Model No. | DPC11-12S-P-S8H |
| Style | Poppet |
| Seal Material | Buna-N |
| Flow [Max] | 30 gal/min |
| Port Type | SAE |
| Port Size | SAE-8 |
| Size | 12 mm |
| Weight | 0.0 LB |
| Series | DPC11-12 |
| Pilot Piston Seal | Yes |
| Model No. | DPC11-12S-P-S8H |
| Style | Poppet |
| Seal Material | Buna-N |
| Flow [Max] | 30 gal/min |
| Port Type | SAE |
| Port Size | SAE-8 |
| Size | 12 mm |
| Weight | 0.0 LB |