- Off Line Filtration
- 15V Series
- 5 gal/min
- 115 VAC - 60 Hz
- 2 Micron w/Water Removal Element
description
- Vickers' Off Line Filtration units provide 24-hour filtration, flushing, and transfer of oil for existing in-plant machinery. Each unit can be matched to individual systems to provide on-site filtration for any application. This unique design incorporates a hydraulic pump, electric motor, and return line filter mounted on a compact-sized, heavy-gauge-steel frame. The Off Line Filtration unit can be integrated into existing systems via convenient electrical and hose connections.
applications
- Plastic injection molding systems
- In-plant press systems
- Low-ingression lubrication systems
- Systems that contain less than 500 gallons of fluid
features
- Removes particles from new or used oil to protect system components from failures
- Avoids expensive downtime and maintenance costs
- The off line feature virtually eliminates equipment downtime and can be serviced without interrupting the machine cycle
- Each unit can be easily installed utilizing hydraulic hoses and an electrical source
| Voltage & Frequency | 115 VAC – 60 Hz |
| Filter Element | 2 Micron w/ Water Removal Element |
| Port Size | SAE-16 |
| Indicator Style | Visual - 30 psi |
| Flow [Max] | 5 gal/min |
| Weight | 24.3 LB |


