- Direction Control Valve
- Manual Rotary Valve Type
- MRV6-10 Series
- 3 gal/min Maximum Flow
| Port Type | SAE |
| Cavity | C-10-4 |
| Series | MRV6-10 |
| Port Size | 6 mm |
| Valve Type | Manual Rotary |
| Leakage | 164cc/min maximum @ 210 bar |
| Seal Type | Buna-N |
| Valve Torque into Cavity | 47 to 54 Nm |
| Flow [Max] | 3 gal/min |
| Detent Option | Yes |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 3000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Model No. | MRV6-10-D-6H |
| No. of Housing Ports | 4 |
| Lever Position | 90° Angle Position |
| Temperature Range [Min] | -40 °F |
| No. of Valve Ports | 4 |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

