- Direction Control Valve
- Manual Lever Valve Type
- MLV9-12 Series
- 15 gal/min Maximum Flow
| Lever Position | 90° Angle Position |
| Series | MLV9-12 |
| No. of Housing Ports | 4 |
| Valve Material | Cartridge only |
| Temperature Range [Max] | 248 °F |
| Model No. | MLV9-12-F-0L-0-00-00 |
| Leakage | 246 cm3/min max. @ 210 bar |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 3000 psi |
| Cavity | C-12-4 |
| Seal Type | Buna-N |
| Flow [Max] | 15 gal/min |
| Style | Spool |
| No. of Valve Ports | 4 |
| Valve Type | Manual Lever |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |

