- Direction Control Valve
- Manual Push/Pull Valve Type
- MSV2-12 Series
- 10 gal/min Maximum Flow
| Valve Torque into Cavity | 81 to 95 Nm |
| Leakage | 350 cc/min |
| Valve Type | Manual Push/Pull |
| No. of Housing Ports | 3 |
| Model No. | MSV2-12-E-0 |
| Seal Type | Buna-N |
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Valve Material | Cartridge only |
| Pressure [Max] | 3000 psi |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 3 |
| Series | MSV2-12 |
| Flow [Max] | 10 gal/min |
| Cavity | C-12-3 |
| Actuation Option | Emergency Stop Actuation |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Weight | 0.916 LB |

