- Proportional Valve
- ESV1-10-C-0-00 Model Code
- Flow Valve Control Type
- Pilot Operated Operation
| No. of Housing Ports | 2 |
| Model No. | ESV1-10-C-0-00 |
| Valve Material | Cartridge only |
| No. of Valve Ports | 2 |
| Style | Poppet |
| Series | ESV1 |
| Port Type | Cartridge Only |
| Cavity | C-10-2 |
| Installation | Screw-in Cartridge |
| Rated Flow | 18.5 gal/min |
| Seal Material | Buna-N |
| Temperature Range [Max] | 194 °F |
| Operation | Pilot Operated |
| Control Type | Flow Valve |
| Fluid Cleanliness | 18/16/13 micron |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 3000 psi |
| Weight | 1.0 LB |

