- Proportional Valve
- EPPV5-H-0-25-0-12D-N-00 Model Code
- Pressure Reducing Valve Control Type
| Seal Material | Buna-N |
| Voltage & Frequency | 12 VDC |
| Series | EPPV5 |
| Model No. | EPPV5-H-0-25-0-12D-N-00 |
| Control Type | Pressure Reducing Valve |
| Weight | 1.0 LB |
| Seal Material | Buna-N |
| Voltage & Frequency | 12 VDC |
| Series | EPPV5 |
| Model No. | EPPV5-H-0-25-0-12D-N-00 |
| Control Type | Pressure Reducing Valve |
| Weight | 1.0 LB |