- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Tank Port Rating | 1000 |
| Solenoid | Double |
| Coil Rating Code | None |
| Operation | Solenoid Operated |
| Function | 3-Position Spring Centered |
| Manual Override | Plain Override |
| Electrical Options | None |
| Pilot Valve Type | N/A |
| Rated Flow [Max] | 24 gal/min |
| Coil Type | No Coil |
| Voltage & Frequency | 115 VAC - 60 Hz |
| Model No. | DG4S4-0133C-50 |
| Cycle Rate [Max] | N/A |
| Leakage | Standard Performance |
| Mounting | Subplate/Manifold Mount |
| Port T Pressure Rating | 1000 psi |
| Overrides | No Overrides |
| Surge Suppressor/Damper | None |
| Center Position | P Blocked, A & B to T |
| No. of Stages | Single Stage |
| Pressure Port Check Valve Pressure | N/A |
| Temperature Range [Max] | 122 °F |
| Body Material | Gray Iron |
| Crossover | P Blocked, A or B to T |
| Pressure [Max] | 11000 psi |
| Pilot/Drain | None |
| Response Type | Standard Response |
| Spool Spring Arrangement Code | C |
| Mechanical Options | None |
| Solenoid Air Gap Code | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Spool Code | 33 |
| Mechanical Options Code | None |
| Indicator Lights | No |
| Performance | Standard Performance |
| AC/DC | AC |
| Design No. | 50 |
| Compatible Fluids | Petroleum Oil |
| Electrical Options Code | None |
| Port Restrictor Plugs | None |
| Temperature Range [Min] | 68 °F |
| Fluid Cleanliness | 19/17/14 micron |
| Flow Direction Code | 4 |
| Reducer Module | N/A |
| Seal Material | Buna-N |
| Valve Type | Standard-Duty |
| Electrical Connection | Ground Terminal |
| Actuator Type | Solenoid |
| NFPA Size | D05 |
| Weight | 5.75 LB |

