- Flow Control Valve
- 3002 psi Pressure Rating
- Subplate/Manifold Mounted Valve Mount Type
| Pressure Rating | 3002 psi |
| Compensation | Non-Compensated |
| Fluid Cleanliness | 18/15 micron |
| Leakage | Standard |
| Seal Material | Nitrile |
| Valve Lock | Key |
| Temperature Range [Max] | 158 °F |
| Model Code | FG-03-28-22 |
| Temperature Range [Min] | -4 °F |
| Valve Mount Type | Subplate/Manifold Mounted |
| Weight | 17.812 LB |

