- Flow Control Valve
- Flow Control Valve Type
| Valve Type | Flow Control Valve |
| Temperature Range [Min] | -4 °F |
| Valve Mount Type | Subplate |
| Model No. | DGFN-06-50 |
| Seal Material | Nitrile |
| Flow Rate | 56.75 gal |
| Fluid Cleanliness | 19/17/14 micron |
| Temperature Range [Max] | 158 °F |
| Pressure [Max] | 3046 psi |
| Leakage | Standard |
| Weight | 21.0 LB |

