The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
Pump rotation, port orientation and cartridge kit are field changeable
Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Designed for use with oil or synthetic fire-resistant fluids
SAE 'A' two-bolt mounting flanges are standard
foot mounting brackets optional
Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Shaft Seal Type
Single Shaft Seal
Shaft Code + Outlet Port Code
1C
Seal Material
Buna-N
Shaft Key
3/16 in
Design No.
11
Flow @ RPM
9 gpm @ 1200 rpm
Pump Series
V20
Configuration
Single
Mounting Flange Code
1
Integral Valve Configuration
w/o Integral Valves
Shaft Dia.
0.75 in
Shaft Type
Straight w/ Key
Pressure Port Code
P
Outlet Port Position
Inline w/ Inlet
Flow Rate
9 gal/min @ 1200 rpm
Inlet Port Code
P
Mounting
Flange Mount
Pressure Port
3/4 in NPT
Port Size
1 1/4
Displacement (in³/rev)
1.8
Shaft Length
2.66 in
Rotation
Right Hand (CW)
Pressure [Max]
2500 psi
Port Type
NPT
Mounting Flange
SAE A, 2 Bolt
Model No.
V20 1P9P 1C11
Weight
16.65 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back