Skip to content Skip to navigation menu
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump

362030

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101874315
  • Series PVB20 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 20 gal/min
  • 1 1/4" Shaft
  • SAE-20 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator
+ Show More + Show Less
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB20 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 20 gal/min
  • 1 1/4" Shaft

description

  • For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).

applications

  • Factory automation
  • Hydraulic power supplies
  • Auxiliary circuits
  • Machine tools
  • Small presses and shears
  • Injection molding machines
  • Conveyor lines
Design No. 20
Model No. PVB20-RS-20-C-11
Control Location N/A
Series PVB20
Shaft Style Single Shaft
Pump Type Variable Displacement Open Circuit
Shaft Length 1.875 in
Port Location Rear Port
Pressure Adjustment [Max] 3000 psi
Mounting Flange Mount
Seal Material Buna-N
Rotation Right Hand (CW)
Pressure Compensator Variation N/A
Pressure Adjustment [Min] 250 psi
Shaft Type Straight w/ Key
Pressure [Max] 3000 psi
Key 5/16 in
Case Drain SAE-8
Inlet Port SAE-20
Manufacturer Part No. PVB20-RS-20-C-11
Special Design Option N/A
Origin Piston Pumps
Mounting Flange SAE C, 2 Bolt
Outlet Port SAE-20
Shaft Dia. 1.25 in
Control Type Pressure Compensator
Displacement Type Variable
Maximum Displacement Adjustment No
Displacement (in³/rev) 2.61
Port Type SAE
Displacement Zone One Side of Center
Weight 60.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison