For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
Factory automation
Hydraulic power supplies
Auxiliary circuits
Machine tools
Small presses and shears
Injection molding machines
Conveyor lines
Series
PVB29
Pressure Compensator Variation
N/A
Maximum Displacement Adjustment
No
Mounting
Flange Mount
Pressure Adjustment [Min]
250 psi
GPM @ Speed
29 gpm @ 1750 rpm
Special Design Option
N/A
Displacement Zone
One Side of Center
Shaft Length
1 7/8 in
Shaft Type
Straight w/ Key
Inlet Port
SAE-20
Seal Material
Buna-N
Port Type
SAE
Key
5/16 in
Control Type
Pressure Compensator
Manufacturer Part No.
PVB29-RS-20-C-11
Port Location
Rear Port
Outlet Port
SAE-20
Rotation
Right Hand (CW)
Origin
Piston Pumps
Case Drain
SAE-8
Pressure Adjustment [Max]
3000 psi
Pressure [Max]
2000 psi
Design No.
20
Pump Type
Variable Displacement Open Circuit
Mounting Flange
SAE C, 2 Bolt
Control Location
N/A
Shaft Dia.
1.25 in
Displacement (in³/rev)
3.76
Shaft Style
Single Shaft
Model No.
PVB29-RS-20-C-11
Displacement Type
Variable
Weight
59.0 LB
We're here for you
with Service Centers across the country - We have your back