The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
Pump rotation, port orientation and cartridge kit are field changeable
Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Designed for use with oil or synthetic fire-resistant fluids
SAE 'A' two-bolt mounting flanges are standard
foot mounting brackets optional
Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Model No.
V20 1P13P 1C11
Displacement (in³/rev)
2.6
Mounting Flange
SAE A, 2 Bolt
Pressure Port Code
P
Seal Material
Buna-N
Port Type
NPT
Integral Valve Configuration
w/o Integral Valves
Flow @ RPM
13 gpm @ 1200 rpm
Shaft Seal Type
Single Shaft Seal
Configuration
Single
Mounting
Flange Mount
Pressure Port
3/4 in NPT
Pump Series
V20
Port Size
1 1/4
Shaft Dia.
0.75 in
Mounting Flange Code
1
Shaft Code + Outlet Port Code
1C
Pressure [Max]
2200 psi
Shaft Key
3/16 in
Flow Rate
13 gal/min @ 1200 rpm
Rotation
Right Hand (CW)
Outlet Port Position
Inline w/ Inlet
Inlet Port Code
P
Shaft Type
Straight w/ Key
Design No.
11
Shaft Length
2.66 in
Weight
18.25 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back