The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
Pump rotation, port orientation and cartridge kit are field changeable
Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Designed for use with oil or synthetic fire-resistant fluids
SAE 'A' two-bolt mounting flanges are standard
foot mounting brackets optional
Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Shaft Length
2.66 in
Seal Material
Buna-N
Inlet Port Code
P
Shaft Code + Outlet Port Code
1C
Rotation
Right Hand (CW)
Port Type
NPT
Mounting
Flange Mount
Flow Rate
6 gal/min @ 1200 rpm
Pressure [Max]
2500 psi
Port Size
1 1/4
Integral Valve Configuration
w/o Integral Valves
Design No.
11
Pressure Port
3/4 in NPT
Model No.
V20 1P6P 1C11
Configuration
Single
Shaft Key
3/16 in
Shaft Seal Type
Single Shaft Seal
Mounting Flange
SAE A, 2 Bolt
Outlet Port Position
Inline w/ Inlet
Mounting Flange Code
1
Pressure Port Code
P
Shaft Type
Straight w/ Key
Pump Series
V20
Shaft Dia.
0.75 in
Flow @ RPM
6 gpm @ 1200 rpm
Displacement (in³/rev)
1.2
Weight
15.65 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back