The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
Pump rotation, port orientation and cartridge kit are field changeable
Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Designed for use with oil or synthetic fire-resistant fluids
SAE 'A' two-bolt mounting flanges are standard
foot mounting brackets optional
Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Integral Valve Configuration
w/o Integral Valves
Outlet Port Position
Inline w/ Inlet
Flow Rate
11 gal/min @ 1200 rpm
Inlet Port Code
P
Port Type
NPT
Shaft Key
3/16 in
Pressure Port Code
P
Configuration
Single
Mounting
Flange Mount
Shaft Length
2.66 in
Shaft Type
Straight w/ Key
Design No.
11
Rotation
Right Hand (CW)
GPM @ Speed
16.5 gpm @ 1800 rpm
Shaft Seal Type
Single Shaft Seal
Mounting Flange Code
1
Flow @ RPM
11 gpm @ 1200 rpm
Pump Series
V20
Displacement (in³/rev)
2.2
Pressure Port
3/4 in NPT
Shaft Code + Outlet Port Code
1C
Seal Material
Buna-N
Mounting Flange
SAE A, 2 Bolt
Shaft Dia.
0.75 in
Port Size
1 1/4
Model No.
V20 1P11P 1C11
Pressure [Max]
2500 psi
Weight
18.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back