The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
Pump rotation, port orientation and cartridge kit are field changeable
Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Designed for use with oil or synthetic fire-resistant fluids
SAE 'A' two-bolt mounting flanges are standard
foot mounting brackets optional
Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Shaft Type
Straight w/ Key
Flow Rate
3 gal/min @ 1200 rpm
Shaft Length
1 3/4 in
Shaft Key
3/16 in
Shaft Dia.
0.75 in
Mounting Flange
SAE A, 2 Bolt
Design No.
20
Rotation
Right Hand (CW)
Port Type
NPT
Inlet Port Code
P
Pressure [Max]
2500 psi
Flow @ RPM
3 gpm @ 1200 rpm
Mounting
Flange Mount
Model No.
V10 1P3P 1C20
Integral Valve Configuration
w/o Integral Valves
Port Size
1
Pressure Port
1/2 in NPT
Configuration
Single
GPM @ Speed
4.5 gpm @ 1800 rpm
Pump Series
V10
Displacement (in³/rev)
0.6
Outlet Port Position
Inline w/ Inlet
Mounting Flange Code
1
Shaft Code + Outlet Port Code
1C
Shaft Seal Type
Single Shaft Seal
Pressure Port Code
P
Seal Material
Buna-N
Weight
10.65 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back