The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
Pump rotation, port orientation and cartridge kit are field changeable
Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Designed for use with oil or synthetic fire-resistant fluids
SAE 'A' two-bolt mounting flanges are standard
foot mounting brackets optional
Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Mounting Flange
SAE A, 2 Bolt
Shaft Type
Straight w/ Key
Configuration
Single
Port Type
NPT
Seal Material
Buna-N
Shaft Seal Type
Single Shaft Seal
Model No.
V10 1P4P 1C20
Flow @ RPM
4 gpm @ 1200 rpm
Shaft Dia.
0.75 in
Integral Valve Configuration
w/o Integral Valves
Pressure [Max]
2500 psi
Shaft Code + Outlet Port Code
1C
Pressure Port Code
P
Pump Series
V10
Displacement (in³/rev)
0.8
Shaft Key
3/16 in
Inlet Port Code
P
Flow Rate
4 gal/min @ 1200 rpm
Design No.
20
Pressure Port
1/2 in NPT
Mounting
Flange Mount
Mounting Flange Code
1
Port Size
1
Rotation
Right Hand (CW)
Outlet Port Position
Inline w/ Inlet
Shaft Length
1.75 in
Weight
11.35 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back